Shop USA INDUSTRIALS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Polyurethane Super Cushioning Polyurethane Foam Sheets, Strips & Rolls 72" L x 36" W x
- Mfr # ZUSA-PU-139
- Zoro # G807031549
product price:Â
$
157.99
/ea
Key Features
Plastic Material
Polyurethane
Plastic Thickness
3/4 in
Plastic Width
36"
Plastic Length
72"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PU-139
- Zoro #
- G807031549
- UPC #
- 193005192662
- Country of Origin
- China
- Item
- Super Cushioning Polyurethane Foam Sheets, Strips & Rolls
- Plastic Material
- Polyurethane
- Color
- Black
- Tensile Strength
- 26 psi
- Shape
- Sheet
- Backing Type
- Plain
- Standards
- CAL 117
- Plastic Density
- 3 lbs / cu. ft.
- Grade
- Standard
Dimensions
- Plastic Thickness
- 3/4 in
- Plastic Width
- 36"
- Plastic Length
- 72"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.