Zoro Homepage

Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-UHMWB-247

  • Zoro # G7773602


product price: $5.65
/ea
Sold in multiples of 21 for $118.65

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-247
Zoro #
G7773602
UPC #
193005894481
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Water Absorption
0.0001
Impact Strength Rating
Excellent
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Plastic Hardness
70D
Grade
Standard
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Thickness Tolerance
(-0.003" - +0")
Shape
Bar
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Bar - 1/8" Thick x 1-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.