Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Bar 12" L, 1" W

  • Mfr # BULK-PS-UHMWB-349

  • Zoro # G7770139


product price: $5.99
/ea
Sold in multiples of 16 for $95.84

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
1"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-349
Zoro #
G7770139
UPC #
193005895174
Country of Origin
Unknown

Dimensions

Length
12"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Shape
Bar
Thickness Tolerance
(-0" - +0.004")
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Hardness
70D
Grade
Standard
Friction Coefficient
0.15
Water Absorption
0.0001
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Bar - 1/2" Thick x 1" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.