Zoro Homepage

Black UHMW Polyethylene Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-UHMWB-256

  • Zoro # G7772799


product price: $5.65
/ea
Sold in multiples of 17 for $96.05

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
3"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-256
Zoro #
G7772799
UPC #
193005894542
Country of Origin
Unknown

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Backing Type
Plain
Plastic Hardness
70D
Friction Coefficient
0.15
Plastic Clarity
Opaque
Thickness Tolerance
(-0.003" - +0")
Grade
Standard
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Bar - 1/8" Thick x 3" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.