Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-UHMWB-380

  • Zoro # G7774031


product price: $10.55
/ea
Sold in multiples of 9 for $94.95

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
1"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-380
Zoro #
G7774031
UPC #
193005895396
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/4"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Rating
Very Slippery
Plastic Hardness
70D
Water Absorption
0.0001
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Thickness Tolerance
(-0" - +0.002")

Description

Black UHMW Polyethylene Plastic Bar - 3/4" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.