Zoro Homepage

Black UHMW Polyethylene Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-UHMWB-239

  • Zoro # G7773575


product price: $4.45
/ea
Sold in multiples of 21 for $93.45

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
3/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-239
Zoro #
G7773575
UPC #
193005894436
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Thickness Tolerance
(-0.003" - +0")
Plastic Hardness
70D
Water Absorption
0.0001
Shape
Bar
Friction Coefficient
0.15
Backing Type
Plain
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent

Description

Black UHMW Polyethylene Plastic Bar - 1/8" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.