Zoro Homepage

Black UHMW Polyethylene Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-UHMWB-377

  • Zoro # G7771195


product price: $8.99
/ea
Sold in multiples of 11 for $98.89

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
3/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-377
Zoro #
G7771195
UPC #
193005895365
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Plastic Hardness
70D
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Shape
Bar
Backing Type
Plain
Thickness Tolerance
(-0" - +0.002")
Grade
Standard
Friction Coefficient
0.15
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Bar - 3/4" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.