Zoro Homepage

Black UHMW Polyethylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-UHMWB-477

  • Zoro # G7773435


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-477
Zoro #
G7773435
UPC #
193005896034
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Max. Temp. (F)
180
Thickness Tolerance
(-0" - +0.134")
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Friction Coefficient
0.15
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Shape
Bar
Water Absorption
0.0001
Backing Type
Plain
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent

Description

Black UHMW Polyethylene Plastic Bar - 1-1/2" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.