Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 2-1/2" Thick

  • Mfr # BULK-PS-UHMWB-176

  • Zoro # G7770093


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-176
Zoro #
G7770093
UPC #
193005907259
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Width
12"
Thickness
Item no.
Length Tolerance
(-1" - +1")
Length
12"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.138" - +0")
Tensile Strength
4,400 psi
Water Absorption
0.0001
Grade
Standard
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Shape
Sheet
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Hardness
70D

Description

Black UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.