Black UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick

  • Mfr # BULK-PS-UHMWB-114

  • Zoro # G7772430


product price: $1,130.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Width
48"
Plastic Length
120"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-114
Zoro #
G7772430
UPC #
193005906634
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
120"
Width Tolerance
(-0.25" - +0.25")
Length
120"
Length Tolerance
(-1" - +1")
Width
48"
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Material
UHMW-PE
Thickness Tolerance
(-0.016" - +0.024")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Plastic Hardness
70D
Water Absorption Rating
Excellent
Grade
Standard
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Water Absorption
0.0001
Shape
Sheet
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 1" Thick x 48" Wide x 120" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.