Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMWB-141

  • Zoro # G7771983


product price: $114.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-141
Zoro #
G7771983
UPC #
193005906900
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
16"
Length Tolerance
(-1" - +1")
Width
16"
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Length
16"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.134")
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Plastic Clarity
Opaque
Water Absorption
0.0001
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.15

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.