Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1" Thick

  • Mfr # BULK-PS-UHMWB-103

  • Zoro # G7771694


product price: $79.15
/ea
Sold in multiples of 2 for $158.30
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-103
Zoro #
G7771694
UPC #
193005906559
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Width
16"
Thickness
1"
Length
16"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.016" - +0.024")
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Friction Coefficient
0.15
Shape
Sheet

Description

Black UHMW Polyethylene Plastic Sheet - 1" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.