Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-UHMWB-27

  • Zoro # G7772762


product price: $21.99
/ea
Sold in multiples of 4 for $87.96

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-27
Zoro #
G7772762
UPC #
193005906061
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Length
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Thickness
1/4"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Tensile Strength
4,400 psi
Material
UHMW-PE
Backing Type
Plain
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.002" - +0")
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Shape
Sheet
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.

Description

Black UHMW Polyethylene Plastic Sheet - 1/4" Thick x 16" Wide x 16" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.