Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3" Thick

  • Mfr # BULK-PS-UHMWB-198

  • Zoro # G7773663


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-198
Zoro #
G7773663
UPC #
193005907471
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Thickness
3"
Length
16"
Length Tolerance
(-1" - +1")
Width
16"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.047" - +0.031")
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Friction Rating
Very Slippery
Shape
Sheet
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Hardness
70D
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Tensile Strength Rating
Poor
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.