Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMWB-144

  • Zoro # G7773410


product price: $204.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-144
Zoro #
G7773410
UPC #
193005906931
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width
24"
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.134")
Backing Type
Plain
Standards
FDA, UL 94 HB
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Plastic Hardness
70D
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption
0.0001
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Shape
Sheet

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.