Zoro Homepage

Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-220

  • Zoro # G7773295


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-220
Zoro #
G7773295
UPC #
193005907693
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
24"
Plastic Length
24"
Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
4"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Backing Type
Plain
Thickness Tolerance
(-0.063" - +0.055")
Grade
Standard
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness
70D
Shape
Sheet
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Sheet - 4" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.