Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 24" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-UHMWB-79

  • Zoro # G7773182


product price: $39.49
/ea
Sold in multiples of 2 for $78.98

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-79
Zoro #
G7773182
UPC #
193005906405
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Thickness
3/4"
Length Tolerance
(-1" - +1")
Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.002")
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Impact Strength Rating
Excellent
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Shape
Sheet
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 3/4" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.