Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 24" L x 8" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-212

  • Zoro # G7770419


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-212
Zoro #
G7770419
UPC #
193005907617
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Thickness
4"
Width Tolerance
(-0.25" - +0.25")
Length
24"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.063" - +0.055")
Plastic Hardness
70D
Water Absorption
0.0001
Grade
Standard
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.15
Friction Rating
Very Slippery
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 4" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.