Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMWB-142

  • Zoro # G7772342


product price: $242.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-142
Zoro #
G7772342
UPC #
193005906917
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
32"
Thickness
1-1/2"
Length Tolerance
(-1" - +1")
Length
32"
Width
16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Backing Type
Plain
Thickness Tolerance
(-0" - +0.134")
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Shape
Sheet
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.