Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 2" Thick

  • Mfr # BULK-PS-UHMWB-161

  • Zoro # G7772482


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-161
Zoro #
G7772482
UPC #
193005907105
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
2"
Length
32"
Width
16"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.031" - +0.028")
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Friction Rating
Very Slippery
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.15
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 2" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.