Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 3" Thick

  • Mfr # BULK-PS-UHMWB-199

  • Zoro # G7772875


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-199
Zoro #
G7772875
UPC #
193005907488
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
16"
Plastic Length
32"
Width Tolerance
(-0.25" - +0.25")
Length
32"
Width
16"
Length Tolerance
(-1" - +1")
Thickness
3"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.047" - +0.031")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.0001
Grade
Standard
Tensile Strength Rating
Poor
Shape
Sheet

Description

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.