Black UHMW Polyethylene Plastic Sheet 36" L x 48" W x 2" Thick
- Mfr # BULK-PS-UHMWB-166
- Zoro # G7771049
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
2 in
Plastic Width
48"
Plastic Length
36"
Plastic Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMWB-166
- Zoro #
- G7771049
- UPC #
- 193005907150
- Country of Origin
- Unknown
- Item
- Plastic Sheet
- Plastic Material
- UHMW Polyethylene
- Plastic Color
- Black
- Color
- Black
- Standards
- FDA, UL 94 HB
- Backing Type
- Plain
- Impact Strength
- 16.0 ft. - lbs./in.
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Material
- UHMW-PE
- Thickness Tolerance
- (-0.031" - +0.028")
- Tensile Strength
- 4,400 psi
- Friction Coefficient
- 0.15
- Water Absorption Rating
- Excellent
- Shape
- Sheet
- Plastic Hardness
- 70D
- Grade
- Standard
- Plastic Density
- 0.034 lbs / cu. in.
- Tensile Strength Rating
- Poor
- Impact Strength Rating
- Excellent
- Plastic Clarity
- Opaque
- Water Absorption
- 0.0001
- Friction Rating
- Very Slippery
Dimensions
- Plastic Thickness
- 2 in
- Plastic Width
- 48"
- Plastic Length
- 36"
- Length Tolerance
- (-1" - +1")
- Width
- 36"
- Thickness
- 2"
- Width Tolerance
- (-0.25" - +0.25")
- Length
- 48"
Description
Black UHMW Polyethylene Plastic Sheet - 2" Thick x 36" Long x 48" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.