Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 36" L x 48" W x 3" Thick

  • Mfr # BULK-PS-UHMWB-204

  • Zoro # G7772290


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
48"
Plastic Length
36"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-204
Zoro #
G7772290
UPC #
193005907532
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
48"
Plastic Length
36"
Length
48"
Length Tolerance
(-1" - +1")
Width
36"
Width Tolerance
(-0.25" - +0.25")
Thickness
3"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Material
UHMW-PE
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.047" - +0.031")
Grade
Standard
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.15
Shape
Sheet
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 36" Long x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.