Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMWB-143

  • Zoro # G7773331


product price: $324.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-143
Zoro #
G7773331
UPC #
193005906924
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
48"
Thickness
1-1/2"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.134")
Material
UHMW-PE
Tensile Strength
4,400 psi
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Shape
Sheet
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
70D

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.