Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 48" L x 24" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-221

  • Zoro # G7771475


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-221
Zoro #
G7771475
UPC #
193005907709
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
24"
Plastic Length
48"
Width
24"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
4"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.063" - +0.055")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Standards
FDA, UL 94 HB
Material
UHMW-PE
Grade
Standard
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.15
Plastic Hardness
70D
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.

Description

Black UHMW Polyethylene Plastic Sheet - 4" Thick x 24" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.