Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMWB-129

  • Zoro # G7771730


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-129
Zoro #
G7771730
UPC #
193005906788
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
48"
Thickness
Item no.
Width
48"
Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.069" - +0")
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
70D
Friction Coefficient
0.15
Shape
Sheet
Water Absorption Rating
Excellent
Grade
Standard

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 48" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.