Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1/8" Thick

  • Mfr # BULK-PS-UHMWB-1

  • Zoro # G7770400


product price: $7.29
/ea
Sold in multiples of 14 for $102.06
Item requires special delivery charges. A $6.07 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-1
Zoro #
G7770400
UPC #
193005905897
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
6"
Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
6"
Thickness
1/8"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.003" - +0")
Friction Rating
Very Slippery
Plastic Hardness
70D
Shape
Sheet
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Grade
Standard

Description

Black UHMW Polyethylene Plastic Sheet - 1/8" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products