Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 3" Thick

  • Mfr # BULK-PS-UHMWB-191

  • Zoro # G7773864


product price: $30.69
/ea
Sold in multiples of 3 for $92.07

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-191
Zoro #
G7773864
UPC #
193005907402
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
6"
Plastic Length
6"
Width
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
6"
Thickness
3"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Material
UHMW-PE
Thickness Tolerance
(-0.047" - +0.031")
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Water Absorption
0.0001
Shape
Sheet
Plastic Hardness
70D
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Grade
Standard

Description

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.