Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-UHMWB-77

  • Zoro # G7773550


product price: $10.59
/ea
Sold in multiples of 8 for $84.72

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-77
Zoro #
G7773550
UPC #
193005906382
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Thickness
3/4"
Length Tolerance
(-1" - +1")
Width
6"
Length
6"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Backing Type
Plain
Thickness Tolerance
(-0" - +0.002")
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness
70D
Shape
Sheet
Grade
Standard
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Friction Coefficient
0.15

Description

Black UHMW Polyethylene Plastic Sheet - 3/4" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.