Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 2" Thick

  • Mfr # BULK-PS-UHMWB-168

  • Zoro # G7770793


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
48"
Plastic Length
60"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-168
Zoro #
G7770793
UPC #
193005907174
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
48"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Thickness
2"
Length
60"
Width
48"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.031" - +0.028")
Backing Type
Plain
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.15
Grade
Standard
Plastic Hardness
70D
Impact Strength Rating
Excellent
Shape
Sheet
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Sheet - 2" Thick x 48" Wide x 60" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.