Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 72" L x 48" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMWB-131

  • Zoro # G7773191


product price: $887.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
72"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-131
Zoro #
G7773191
UPC #
193005906801
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
72"
Length
72"
Thickness
Item no.
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.069" - +0")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Shape
Sheet
Water Absorption
0.0001
Friction Rating
Very Slippery
Plastic Hardness
70D
Grade
Standard
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 48" Wide x 72" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.