Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMWB-151
  • Zoro # G7771861
product price: 
$
1,639.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 1/2 in
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-151
Zoro #
G7771861
UPC #
193005907006
Country of Origin
Unknown

Dimensions

Plastic Thickness
1 1/2 in
Plastic Width
48"
Plastic Length
96"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")
Length
96"
Width
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.134")
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Tensile Strength
4,400 psi
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Shape
Sheet

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 48" Wide x 96" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.