Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMWB-132

  • Zoro # G7772202


product price: $1,317.74
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-132
Zoro #
G7772202
UPC #
193005906818
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
Item no.
Length
96"
Width
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Thickness Tolerance
(-0.069" - +0")
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Water Absorption
0.0001
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Shape
Sheet
Plastic Hardness
70D
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 48" Wide x 96" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.