Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3" Thick

  • Mfr # BULK-PS-UHMWB-208

  • Zoro # G7773830


product price: $2,743.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-208
Zoro #
G7773830
UPC #
193005907570
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
(-1" - +1")
Thickness
3"
Length
96"
Width
48"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Backing Type
Plain
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.047" - +0.031")
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Shape
Sheet
Grade
Standard
Friction Coefficient
0.15
Friction Rating
Very Slippery

Description

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 96" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.