Black XX Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long

  • Mfr # BULK-CS-GXXB-55

  • Zoro # G7917023


product price: $9.25
/ea
Sold in multiples of 12 for $111.00

Key Features

Color
Black
Material
Garolite XX
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXXB-55
Zoro #
G7917023
UPC #
193005917364
Country of Origin
Unknown

Dimensions

Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")

Details

Color
Black
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Thickness Tolerance
(-0.008" - +0.008")
Density
0.049 lbs / cu. in.
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Tensile Strength
15,000 psi
Impact Strength
0.6 ft.-lbs./in.
Water Absorption
0.0125
Impact Strength Rating
Poor
Friction Rating
Not Rated
Hardness
Rockwell M110
Temperature Range
250 Degrees F
Friction Coefficient
Not Rated
Clarity
Opaque
Grade
Standard
Standards
UL 94 HB

Description

Black XX Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.