Black XX Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long

  • Mfr # BULK-CS-GXXB-199

  • Zoro # G7916734


product price:  $48.49
/ea
Sold in multiples of 2 for $96.98

Key Features

Color
Black
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXXB-199
Zoro #
G7916734
UPC #
193005917470
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
48"
Thickness
3/16"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Black
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Hardness
Rockwell M110
Water Absorption
0.0125
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Temperature Range
250 Degrees F
Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Excellent
Friction Coefficient
Not Rated
Density
0.049 lbs / cu. in.
Thickness Tolerance
(-0.01" - +0.01")
Impact Strength
0.6 ft.-lbs./in.
Friction Rating
Not Rated
Standards
UL 94 HB
Tensile Strength
15,000 psi

Description

Black XX Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.