Zoro Homepage

Brackets for Plastic Dividers, 2-1/2" H

  • Mfr # ZBRCKT-3

  • Zoro # G8492247


product price: $16.09
/ea

Key Features

Type
Slotted Support
Material
Aluminum
Color
Silver
Overall Width
1 5/8 in
Thickness
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBRCKT-3
Zoro #
G8492247
UPC #
193005458539
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
1 5/8 in
Thickness
2 1/2 in
Width
1 5/8 in
Height
2 1/2 in

Details

Type
Slotted Support
Material
Aluminum
Color
Silver
Item
Brackets for Plastic Dividers
Sneeze Guard Type
Mounted Sneeze Guard
Weight
1 lb
Mounting Base
Double Sided Tape
Mounting/Mobility Type
Top
Product Type
Slotted Support Bracket
Installation Type
Double-Sided Tape

Description

Brackets for Plastic Dividers, Color Silver, Weight 1 lb, Overall Width 1 5/8 in, Overall Height 2 1/2 in, Installation Type Double-Sided Tape, Thickness 2 1/2 in, Product Type Slotted Support Bracket, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.