Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brackets for Plastic Dividers, 3-5/8" H

  • Mfr # ZBRCKT-1

  • Zoro # G3721747


product price: $14.09
/ea

Key Features

Type
Slotted Support
Material
Aluminum
Color
Silver
Overall Width
1 3/4 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBRCKT-1
Zoro #
G3721747
UPC #
193005458515
Country of Origin
China

Dimensions

Overall Height
3 5/8 in
Overall Width
1 3/4 in
Thickness
1 in
Width
1 3/4 in
Height
3 5/8 in

Details

Type
Slotted Support
Material
Aluminum
Color
Silver
Item
Brackets for Plastic Dividers
Mounting Base
Screws
Sneeze Guard Type
Mounted Sneeze Guard
Weight
1 lb
Mounting/Mobility Type
Edge
Product Type
Slotted Support Bracket
Installation Type
Screws

Description

Brackets for Plastic Dividers, Color Silver, Weight 1 lb, Overall Width 1 3/4 in, Overall Height 3 5/8 in, Installation Type Screws, Thickness 1 in, Product Type Slotted Support Bracket, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.