Brass Unthreaded Round Spacers, #10 Screw Size, Zinc Plated Brass, 1 1/4" Overall Lg
Mfr # ZSPCR-462
Zoro # G001011705
product price:Â $5.45
/ea
Sold in multiples of 2 for $10.90
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSPCR-462
Zoro #
G001011705
UPC #
193005444488
Country of Origin
China
Dimensions
For Screw Size
#10
Overall Length
1 1/4"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.192 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.375 in
Outside Diameter Tolerance
+/-0.005 in
Outside Dia.
3/8 in
Inside Dia.
0.192 in
Length
11/4"
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Color
Silver
Color
Silver
Spacer Finish
Zinc-Plated
Spacer Material
Brass
Pack Size
Small Pack
Tensile Strength
45,000 psi
Spacer Type
Round
Dimensional Standards
ASTM B16
Rockwell Hardness
B55
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1 1/4 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.