Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 1 1/2" Overall Lg
Mfr # ZSPCR-508
Zoro # G001011682
product price: $34.69
/eaKey Features
System of Measurement
Inch
For Screw Size
1/2 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZSPCR-508
Zoro #
G001011682
UPC #
193005458614
Country of Origin
China
Dimensions
For Screw Size
1/2 in
Overall Length
1 1/2"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.505 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.505 in
Outside Dia.
1 in
Length
11/2"
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Color
Silver
Spacer Material
Brass
Spacer Color
Silver
Spacer Finish
Zinc-Plated
Rockwell Hardness
B55
Dimensional Standards
ASTM B16
Spacer Type
Round
Tensile Strength
45,000 psi
Pack Size
Small Pack
Description
Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 1 1/2 in, Inside Diameter 0.505 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.