Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 1/2" Overall Lg

  • Mfr # ZSPCR-502

  • Zoro # G601011426


product price:  $20.59
/ea

Key Features

System of Measurement
Inch
For Screw Size
1/2 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSPCR-502
Zoro #
G601011426
UPC #
193005451417
Country of Origin
China

Dimensions

For Screw Size
1/2 in
Overall Length
1/2"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.505 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.005 in
Outside Dia.
1 in
Inside Dia.
0.505 in
Length
1/2"

Details

Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Color
Silver
Spacer Material
Brass
Spacer Color
Silver
Spacer Finish
Zinc-Plated
Spacer Shape
Round
Rockwell Hardness
B55
Spacer Type
Round
Dimensional Standards
ASTM B16
Pack Size
Small Pack
Tensile Strength
45,000 psi

Description

Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 1/2 in, Inside Diameter 0.505 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.