Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 1 1/8" Overall Lg

  • Mfr # ZSPCR-475

  • Zoro # G001011118


product price:  $7.55
/ea

Key Features

System of Measurement
Inch
For Screw Size
1/4 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-475
Zoro #
G001011118
UPC #
193005450687
Country of Origin
China

Dimensions

For Screw Size
1/4 in
Overall Length
1 1/8"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.252 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.5 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.252 in
Outside Dia.
1/2 in
Length
11/8"

Details

Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Material
Brass
Spacer Finish
Zinc-Plated
Color
Silver
Spacer Color
Silver
Spacer Type
Round
Dimensional Standards
ASTM B16
Pack Size
Small Pack
Tensile Strength
45,000 psi
Rockwell Hardness
B55

Description

Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1 1/8 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.