Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 3/8" Overall Lg
Mfr # ZSPCR-488
Zoro # G201011611
product price:Â $7.85
/eaKey Features
System of Measurement
Inch
For Screw Size
3/8 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSPCR-488
Zoro #
G201011611
UPC #
193005451134
Country of Origin
China
Dimensions
For Screw Size
3/8 in
Overall Length
3/8"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.38 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.75 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.38 in
Outside Dia.
3/4 in
Length
3/8"
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Color
Silver
Spacer Material
Brass
Spacer Finish
Zinc-Plated
Spacer Color
Silver
Tensile Strength
45,000 psi
Dimensional Standards
ASTM B16
Pack Size
Small Pack
Spacer Type
Round
Rockwell Hardness
B55
Description
Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 3/8 in, Inside Diameter 0.38 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.