Zoro Homepage

Brown Viton O-Ring Dash 169, PK 2

  • Mfr # ZUSAVB75169

  • Zoro # G900438863


product price: $8.05
/pk 2, $4.03/ea
Sold in multiples of 2 for $16.10

Key Features

Dash Number
169
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75169
Zoro #
G900438863
UPC #
193005125318
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
7.487"
Nominal Outside Dia.
7.693"

Details

Dash Number
169
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Color
Brown
Grade
Standard
Durometer (Hardness) Rating
Standard
Type
O-Ring
Temp. Range
-15 to 400 (F)
Material
Viton

Description

Pack of 2-Brown Viton O-Ring Dash 169

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.