Buna-N Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long

  • Mfr # ZUSABSR-223

  • Zoro # G700438483


product price:  $1,212.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Material - Foam
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSABSR-223
Zoro #
G700438483
UPC #
193005111922
Country of Origin
China

Dimensions

Length
30 ft.
Width
36"
Thickness
3/8"

Details

Color
Black
Shape
Roll
Material - Foam
Buna-N
Density
17 lbs / cu. ft.
Tensile Strength (PSI)
100 psi
Backing Type
Plain
Temp. Range
-40 Degrees to 200 Degrees F
Firmness @ 25% Deflection (PSI)
7 psi
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2B2, FMVSS-302
Grade
Standard
Texture
Smooth
Firmness
Soft (5 - 8 psi)

Description

Buna-N Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.