Buna-N Grommet 5/16" Hole ID, 1/16" Edge 3/16" ID, PK 100

  • Mfr # BULK-GMT-H50-1

  • Zoro # G7943422


product price:  $8.59

Key Features

Rubber Material
Buna-N Rubber
Inside Dia. (A)
3/16"
Panel Thickness (D)
5/16" Hole ID, 1/16" Edge Thickness
Panel Hole Dia. (E)
5/16"
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-GMT-H50-1
Zoro #
G7943422
UPC #
193005339937
Country of Origin
Unknown

Dimensions

Inside Dia. (A)
3/16"
Panel Thickness (D)
5/16" Hole ID, 1/16" Edge Thickness
Panel Hole Dia. (E)
5/16"

Details

Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
50A

Description

Buna-N Rubber Push-In Grommet for 5/16" Hole ID and 1/16" Edge Thickness - 3/16" ID - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.