Buna-N O-Ring - 1.8mm Wide x 16mm ID, PK 25

  • Mfr # ZUSAH1.8X16

  • Zoro # G200437764


product price:  $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78

Key Features

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH1.8X16
Zoro #
G200437764
UPC #
193005200398
Country of Origin
China

Details

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Type
O-Ring
Durometer (Hardness) Rating
Standard
Grade
Standard
Temp. Range
-40 to 250 (F)
Material
Buna-N

Description

Buna-N O-Ring - 1.8mm Wide x 16mm ID - Pack of 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.