Zoro Homepage

Buna-N O-Ring, Dash 164, PK25

  • Mfr # ZUSAH70164

  • Zoro # G1628893


product price: $15.85
/pk 25, $0.63/ea

Key Features

Dash Number
164
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70164
Zoro #
G1628893
UPC #
193005219857
Country of Origin
China

Dimensions

Nominal Inside Dia.
6-1/4"
Actual Inside Dia.
6.237"
Nominal Outside Dia.
6-7/16"
Actual Outside Dia.
6.443"

Details

Item
O-Ring
Dash Number
164
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Metal Detectable
No
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 164,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.