Buna-N O-Ring-Dash 217 - Pack of 100

  • Mfr # ZUSAH70217

  • Zoro # G202560859


product price:  $19.85
/ea
Sold in multiples of 2 for $39.70

Key Features

Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH70217
Zoro #
G202560859
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1.171"
Nominal Outside Dia.
1.449"

Details

Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Grade
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
-40 to 250 (F)

Description

BUNA-N O-RING-DASH 217 - PACK OF 100 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.