Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N O-Ring-Dash 228 - Pack of 100

  • Mfr # ZUSAH70228

  • Zoro # G202560491


product price: $15.75
/ea

Key Features

Dash Number
228
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70228
Zoro #
G202560491
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
2.234"
Nominal Outside Dia.
2.512"

Details

Dash Number
228
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Grade
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
-40 to 250 (F)

Description

BUNA-N O-RING-DASH 228 - PACK OF 100 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.